-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Banded V-Belt |
|---|---|
| Belt Type | B |
| Construction | Reinforced Tie Band |
| Industry Number | 3/B61 |
| Material | Rubber Impregnated Fabric |
| Number Of Ribs | 3 |
|---|---|
| Outside Length | 64 3/4" |
| Temp. Range | -22°F to +194°F |
| Thickness | 1/2" |
| Top Width | 2" |
| Height (cm) | 5.72 |
|---|---|
| Length (cm) | 44.45 |
| Width (cm) | 31.75 |
| HS Code | 4010313000 |
|---|---|
| Country Of Origin | ID |
| Weight (kg) | 1.44 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)