-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Replacement Blower Wheel |
|---|---|
| Blade Width | 4.3" |
| Bore Dia. | 1 3/16" |
| Compatible With Grainger Part Number | 3C539 |
| Compatible With Manufacturer Model Number | 100-07-4021 |
| Compatible With Series | High Pressure Radial Blade Belt Drive Industrial Blowers |
| Fits Brand | Dayton |
| For Use With | 3C539 |
| Hub Type | Not Applicable |
| Includes | Set Screws |
| Includes Set Screws | Yes |
| Material | Steel |
| Max. Speed | 4676 RPM |
|---|---|
| Number Of Blades | 6 |
| Number Of Inlet | 1 |
| Number Of Inlets | 1 |
| Product Type | Replacement Blower Wheel |
| Rotation | CW/CCW |
| Wheel Dia. | 12 1/4" |
| Wheel Hub Position | Inside |
| Wheel Material | Steel |
| Wheel Material Finish | Epoxy Coated |
| Wheel Material Grade | Grade 1008 |
| Wheel Type | Radial |
| Height (cm) | 39.12 |
|---|---|
| Length (cm) | 36.32 |
| Width (cm) | 12.19 |
| HS Code | 8414901080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 6.975 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)