-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Replacement Blower Wheel |
|---|---|
| Blade Width | 7 1/2" |
| Bore Dia. | 5/8" |
| Compatible With Grainger Part Number | 4C217 |
| Compatible With Manufacturer Model Number | 100-12-4039 |
| Compatible With Series | Radial Blade Direct Drive Blowers |
| Fits Brand | Dayton |
| For Use With | 4C217 |
| Hub Type | Not Applicable |
| Includes | Set Screws |
| Includes Set Screws | Yes |
| Material | Aluminum |
| Maximum Speed | 1750 RPM |
|---|---|
| Number Of Blades | 6 |
| Number Of Inlet | 1 |
| Number Of Inlets | 1 |
| Product Type | Replacement Blower Wheel |
| Rotation | CW/CCW |
| Wheel Dia. | 12 1/2" |
| Wheel Hub Position | Center |
| Wheel Material | Aluminum |
| Wheel Material Finish | Uncoated |
| Wheel Material Grade | Grade 319 |
| Wheel Type | Radial |
| Height (cm) | 27.94 |
|---|---|
| Length (cm) | 33.78 |
| Width (cm) | 34.04 |
| HS Code | 8414901080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.825 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)