-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Replacement Blower Wheel |
|---|---|
| Blade Width | 4.3" |
| Bore Dia. | 1 1/8" |
| Compatible With Grainger Part Number | 4C330 |
| Compatible With Manufacturer Model Number | 100-14-4028, 100-14-4094, 100-14-4095, 101-14-4013 |
| Compatible With Series | Radial Blade High Pressure Direct Drive Blowers |
| Fits Brand | Dayton |
| For Use With | 4C330 |
| Hub Type | Not Applicable |
| Includes | Set Screws |
| Includes Set Screws | Yes |
| Material | Aluminum |
| Maximum Speed | 3500 RPM |
|---|---|
| Number Of Blades | 6 |
| Number Of Inlet | 1 |
| Number Of Inlets | 1 |
| Product Type | Replacement Blower Wheel |
| Rotation | CW/CCW |
| Wheel Dia. | 13 1/2" |
| Wheel Hub Position | Center |
| Wheel Material | Aluminum |
| Wheel Material Finish | Uncoated |
| Wheel Material Grade | 380 |
| Wheel Type | Radial |
| Height (cm) | 39.12 |
|---|---|
| Length (cm) | 36.32 |
| Width (cm) | 12.7 |
| HS Code | 8414901080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.61 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)