-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Replacement Blower Wheel |
|---|---|
| Blade Width | 5.1" |
| Bore Dia. | 5/8" |
| Compatible With Manufacturer Model Number | 100-11-3142 |
| Compatible With Series | Single Inlet Forward Curved Direct Drive Blowers |
| Fits Brand | Dayton |
| For Use With | 2C890 |
| For Use With Grainger Item Number | 2C890 |
| Hub Type | Not Applicable |
| Includes | Set Screws |
| Includes Set Screws | Yes |
| Material | Steel |
| Maximum Speed | 1750 RPM |
|---|---|
| Number Of Blades | 16 |
| Number Of Inlet | 1 |
| Number Of Inlets | 1 |
| Product Type | Replacement Blower Wheel |
| Wheel Construction | Tabbed |
| Wheel Dia. | 10 5/8" |
| Wheel Hub Position | Outside |
| Wheel Material | Steel |
| Wheel Material Finish | Epoxy Coated |
| Wheel Material Grade | Grade 1008 |
| Wheel Type | Forward Curved |
| Height (cm) | 30.73 |
|---|---|
| Length (cm) | 29.21 |
| Width (cm) | 17.78 |
| HS Code | 8414901080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.9205 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)