-
Select Country
- Source Now
Get it by Wednesday, Feb 25
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | General Purpose Motor |
|---|---|
| Ambient Temp. | 104°F |
| Amps | 2.8/1.4A |
| Bearing Type | Ball |
| Code | K |
| Conduit Box Position | F1 |
| Drive End Bearing Size | 6203 |
| Drive End Bearing Type | Ball |
| Duty Cycle | Continuous |
| Efficiency | 77% |
| Electrical Type | Squirrel Cage, Induction Run |
| Enclosure Type | Tefc |
| Frame | 56C |
| Frame Length | 5" |
| Frame Material | Rolled Steel |
| Frame Type | 56C |
| Frequency | 60 Hz |
| Full Load Amps | 2.8/1.4A |
| Grease Type | Polyrex EM |
| Height | 10 22/25" |
| Hp | 3/4 hp |
| Hz | 60 Hz |
| Ins. Class | Class B |
| Insulation Class | Class B |
| Ip Code | IP54 |
| Kva Code | K |
| Kw | 0.56 kW |
| Length | 14 11/25" |
| Length Less Shaft | 1 7/8" |
| Lubrication | Polyrex EM |
| Max. Ambient Temp. | 40°C |
| Max. Rpm | 1725 RPM |
| Motor Application | General Application |
| Motor Bearings | Ball |
| Motor Design | 3-Phase |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Frame Material | Rolled Steel |
| Motor Mounting Position | Horizontal |
|---|---|
| Motor Mounting Type | Face |
| Motor Orientation | Horizontal |
| Motor Service Factor | 1.15 |
| Motor Shaft Rotation | CCW |
| Motor Sub Application | General Purpose |
| Motor Type | Squirrel Cage Induction Run |
| Mounting Type | Face |
| Nameplate Rpm | 1725 RPM |
| Nema Design | B, K |
| No. Of Poles | 4 |
| No. Of Speeds | 1 |
| Nominal Efficiency | 77% |
| Opp. Drive End Bearing Size | 6203 |
| Opp. Drive End Bearing Type | Ball |
| Output Kw | 0.56 kW |
| Overall Length | 10 1/2" |
| Packaging | B |
| Part Winding Start Capable | Yes |
| Phase | 3 |
| Power Factor | 65 |
| Removable Base | Permanently Lubricated Bearings |
| Resistance Main | 26.24 ohms |
| Rpm | 1700-1800 RPM |
| Rpm Range | 1701-1800 RPM |
| Service Factor | 1.15 |
| Shaft Dia. | 5/8" |
| Shaft Length | 1 22/25" |
| Shaft Type | NEMA 56 |
| Standards | Csa, Ul |
| Starting Method | Across The Line |
| Thermal Protection | No Protection |
| Type | TF |
| Usable @ 208v | Yes |
| Voltage | 208-230/460V |
| Width | 10 11/25" |
| Motor Thermal Protection | None |
| Height (cm) | 27.64 |
|---|---|
| Length (cm) | 36.68 |
| Width (cm) | 26.52 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 10.8 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)