-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | General Purpose Motor |
|---|---|
| Ambient Temp. | 40°C |
| Code | K |
| Conduit Box Position | F1 |
| Duty Cycle | Continuous |
| Frame | 56C |
| Frequency | 50/60 Hz |
| Full Load Amps | 7.8/3.9A |
| Grease Type | Polyrex EM |
| Hp | 3 hp, 2 hp |
| Insulation Class | Class F |
| Lubrication | Polyrex EM |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Shaft Rotation | Reversible |
|---|---|
| Motor Type | Squirrel Cage Induction Run |
| Mounting Type | C Face, Footless |
| Nameplate Rpm | 1800/1500 RPM |
| Nema Design | K |
| Output Kw | 2.24/1.49 kW |
| Packaging | F |
| Power Factor | 80.5, 73 |
| Service Factor | 1.15 |
| Thermal Protection | Thermostat |
| Type | TF |
| Voltage | 230/460V AC |
| Height (cm) | 32.72 |
|---|---|
| Length (cm) | 45.57 |
| Width (cm) | 33.17 |
| HS Code | 8501524000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 33.75 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)