-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Chain Detacher |
|---|---|
| Ansi Type | Type 60-100 |
| Ansi Type | 60-100 |
|---|---|
| For Chain No. | 60 to 100 |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 27.18 |
| Width (cm) | 13.97 |
| HS Code | 8205595560 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.6705 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)