-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flexible Shaft Coupling |
|---|---|
| Angular Misalignment | 7° |
| Bore Dia. | 1/2" |
| Bore Diameter 1 | 1/2" |
| Bore Type | Round |
| Center Element Material | Rubber |
| For Misalignment Type | Angular, Parallel |
| For Shaft Type | Round |
| Hub Material | Steel |
| Included Screws | (2) Set Screw |
| Material | Buna N, Steel |
|---|---|
| Max. Hp | 1/2 hp |
| Max. Parallel Misalignment | 1/8" |
| Max. Rpm | 1725 RPM |
| Outside Dia. | 1 1/8" |
| Overall Length | 3 1/2" |
| Parallel Misalignment | 1/8" |
| Screw Thread Size | 1/4"-20 |
| Shaft Locking Type | Set Screw |
| System Of Measurement | Inch |
| Height (cm) | 9.4 |
|---|---|
| Length (cm) | 3.05 |
| Width (cm) | 3.05 |
| HS Code | 8483608000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)