-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flexible Shaft Coupling |
|---|---|
| Angular Misalignment | 7° |
| Bore Dia. | 1/2" |
| Bore Diameter 1 | 1/2" |
| Bore Type | Round |
| Center Element Material | Rubber |
| For Misalignment Type | Angular, Parallel |
| For Shaft Type | Round |
| Hub Material | Steel |
| Includes | (2) Set Screw |
| Material | Buna N, Steel |
|---|---|
| Max. Hp | 1/2 hp |
| Max. Parallel Misalignment | 1/8" |
| Max. Rpm | 1725 RPM |
| Outside Dia. | 1 1/8" |
| Overall Length | 2 1/2" |
| Parallel Misalignment | 1/8" |
| Screw Thread Size | 1/4"-20 |
| Shaft Locking Type | Set Screw |
| System Of Measurement | Inch |
Dayton 2X497 flex coupling is used in machinery and equipment where torque transmission between two rotating shafts is essential. It effectively connects shafts while accommodating misalignments, reducing vibration and preventing excessive wear. This coupling is suitable for manufacturing, power generation and automotive, enhancing operational efficiency and prolonging machinery life. It utilises a set of screws for the shaft locking mechanism, ensuring secure and efficient torque transfer while mitigating vibrations.
| Height (cm) | 6.6 |
|---|---|
| Length (cm) | 3.05 |
| Width (cm) | 3.05 |
| HS Code | 8483608000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.09 |
It is made of steel, providing durability and structural rigidity.
The centre element of Dayton 2X497 flex coupling is made of rubber, which aids in dampening vibrations and promoting smooth torque transmission.
Major factors include torque requirements, misalignment, speed, environment and installation space.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)