-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Roller Chain |
|---|---|
| Height | 0.85 |
| Length | 4.3 |
| Use For | Chain Pin Removal |
| Width | 10.05 |
| Ansi Standard No. | #60 |
| Compatible Pitch | 0.38", 3/4" |
|---|---|
| For Use With | 3/8" to 3/4" |
| Keyword String | Chain Pin Removal |
| Noun | Tool |
| Tool Type | Chain Breaker |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.324 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)