-
Select Country
- Source Now
Get it by Friday, Feb 20
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Disc Sander |
|---|---|
| Amps | 7.5A |
| Compatible Workpiece Material | Metal, Plastic, Wood |
| Current | 8A |
| Disc Dia. | 12" |
| Disc Rpm | 1720 RPM |
| Disc Table Length | 17 1/4" |
| Disc Table Tilt-in Angle (deg.) | 45° |
| Disc Table Tilt-out Angle (deg.) | 45° |
| Disc Table Width | 8 3/8" |
| Dust Collection Port Size | 2" |
| Features | Counter Clockwise Rotation, Disc Brake, Exhaust Port |
| Horsepower | 0.8 hp |
| Hp | 3/4 hp |
| Includes | Miter Gauge, Sanding Disc |
|---|---|
| Maximum Disc Speed | 1725 RPM |
| Maximum Disc Table Tilt-out Angle | 45° |
| Mounting Location | Benchtop |
| Overall Depth | 17" |
| Overall Height | 14 3/8" |
| Phase | 1 |
| Power Source | Corded |
| Product Type | Disc Grinder |
| Speed Settings | Fixed |
| Table Material | Cast Iron |
| Tool Height | 14 3/8" |
| Tool Width | 17 1/4" |
| Voltage | 115V |
| Height (cm) | 36.51 |
|---|---|
| Length (cm) | 43.18 |
| Width (cm) | 43.82 |
| HS Code | 8460908080 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 32.04 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)