-
Select Country
- Source Now
Get it by Friday, Feb 20
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Disc Sander |
|---|---|
| Amps | 7A |
| Compatible Workpiece Material | Metal, Plastic, Wood |
| Disc Dia. | 12" |
| Disc Table Length | 9 1/4" |
| Disc Table Width | 15 3/4" |
| Dust Collection Port Size | 2 1/2" |
| Hp | 1 1/2 hp |
| Max. Disc Speed | 2400 RPM |
| Mounting Location | Benchtop |
| Phase | 1 |
|---|---|
| Power Source | Corded |
| Product Type | Variable Speed Disc Sander |
| Speed Setting | Variable Speed |
| Speed Settings | Variable |
| Tool Height | 15" |
| Tool Length | 25" |
| Tool Weight | 96 lbs. |
| Tool Width | 18" |
| Voltage | 115/240V |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 46.125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)