-
Select Country
- Source Now
Get it by Friday, Feb 20
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Disc Sander |
|---|---|
| Compatible Workpiece Material | Metal, Plastic, Wood |
| Current | 8A |
| Disc Diameter | 12" |
| Disc Table Length | 8 3/8" |
| Disc Table Width | 16" |
| Dust Collection Port Size | 2" |
| Features | Direct Drive Design, Manual Wheel Brake |
| Horsepower | 0.8 hp |
| Includes | Disc Table, Miter Gauge |
| Maximum Disc Speed | 1725 RPM |
| Maximum Disc Table Tilt-out Angle | 45° |
|---|---|
| Mounting Location | Floor Standing |
| Phase | Single-Phase |
| Power Source | Corded |
| Product Type | Disc Grinder |
| Speed Settings | Fixed |
| Standards | CSA |
| Table Material | Cast Iron |
| Tool Height | 46" |
| Tool Width | 18" |
| Voltage | 115V |
| Weight (kg) | 54 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)