-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gas Cooking Control |
|---|---|
| Application | Fryers, Ovens, Sterilizers |
| Capillary Length | 48" |
| Capillary Tube Length | 48" |
| Compatible With Brand | Bakers Pride, Consolidated Communications, Invensys Appliance Controls, Johnstone Supply, Lincoln Food Service, Nova Controls, Robertshaw, Uni-Line |
| Compatible With Series | Universal |
| Dial Range | 300 to 650 |
| For Fuel Type | LP, Natural Gas |
| For Use With | Fryers, Ovens, Sterilizers |
| Gas Connection Pipe Size | 1/2" |
| Gas Connection Size | 1/2" |
| Gas Type | Liquid Propane, Natural Gas |
| Includes | Dial, Installation Hardware |
| Maximum Control Temperature | 650°F |
|---|---|
| Minimum Control Temperature | 300°F |
| Mounting Position | 4 Way |
| Oem Replacement Part Number | 28294, 369006, 4200-C012, 4202-503, F16-556, Fdth-1-03-36, Fdth-1-04-48, Fdth-1-06-48, Fdth-1-08-48, Fdth-1-10-36, G-140, M1005A, M1005X, Z64860, Z64860-48, Z648600036, Z75066 0048, Z75066-48, Z750660048, Z750970036, Z750990048, Z927000048 |
| Product Type | Gas Thermostat |
| Sensing Bulb Diameter | 3/16" |
| Sensing Bulb Length | 15 3/8" |
| Series | 4200 Series |
| Standards | Rohs Compliant |
| Stem Length | Not Applicable |
| Temp. Range | 300° to 650° |
| Type | Thermostat |
| Height (cm) | 8.38 |
|---|---|
| Length (cm) | 48.01 |
| Width (cm) | 16 |
| HS Code | 8481809050 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.7875 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)