-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gas Cooking Control |
|---|---|
| Application | Fryers, Ovens, Sterilizers |
| Capillary Length | 54" |
| Capillary Tube Length | 54" |
| Compatible With Brand | Alto-Shaam, Anetsberger, Consolidated Communications, Dean, Garland, Hobart, Johnstone Supply, Pmi, Robertshaw, Uni-Line, Westward |
| Compatible With Series | Universal |
| Dial Range | 150 to 550 |
| For Fuel Type | LP, Natural Gas |
| For Use With | Fryers, Ovens, Sterilizers |
| Gas Connection Pipe Size | 3/8" |
| Gas Connection Size | 3/8" |
| Gas Type | Liquid Propane, Natural Gas |
| Includes | Dial, Installation Hardware |
|---|---|
| Maximum Control Temperature | 550°F |
| Minimum Control Temperature | 150°F |
| Mounting Position | 4 Way |
| Product Type | Gas Thermostat |
| Sensing Bulb Diameter | 3/16" |
| Sensing Bulb Length | 14 3/4" |
| Series | 4200 Series |
| Standards | Rohs Compliant |
| Stem Length | Not Applicable |
| Temp. Range | 150° to 550° |
| Type | Thermostat |
| Height (cm) | 8.64 |
|---|---|
| Length (cm) | 41.91 |
| Width (cm) | 12.7 |
| HS Code | 8481809050 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.855 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)