-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Inline Duct Blower |
|---|---|
| Assembly | Unassembled |
| Bearing Type | Sealed Pillow Block |
| Drive Type | Belt Drive |
| Features | Bearing Cover And Motor Cover Included To Help In Lengthening Service Life, Collars To Simplify Duct Connections, And Panels On Each Side To Provide Quick Access To Internal Fan Components |
| For Air Type | Clean |
| For Ventilation Type | Exhaust, Make Up, Return, Supply |
| Height | 17" |
| Housing Material | Steel |
| Housing Material Finish | Galvanized |
| Includes | Access Panels |
| Includes Drive Package With Motor | No |
| Inlet Dia. | 7 3/4" |
| Inlet Duct Connection Height | 13 7/8" |
| Inlet Duct Connection Width | 13 7/8" |
| Manufacturer Warranty Length | 1 yr. |
| Max. Depth | 21" |
| Max. Inlet Temp. | 160°F |
| Max. Motor Height | 12 1/2" |
| Maximum Airflow | 2103 CFM |
| Maximum Motor Horsepower | 1 hp |
| Maximum Static Pressure | 2 in. wc |
| Minimum Airflow | 772 CFM |
|---|---|
| Minimum Fan Speed | 2556 RPM |
| Minimum Motor Hp | 1/4 hp |
| Minimum Motor Speed | 1609 RPM |
| Mounting Orientation | Multiposition |
| Mounting Position | Horizontal/Vertical |
| Outlet Dia. | 7 3/4" |
| Outlet Duct Connection Height | 13 3/4" |
| Outlet Duct Connection Width | 13 7/8" |
| Outlet Height | 13 7/8" |
| Outlet Width | 13 7/8" |
| Overall Depth | 21" |
| Overall Height | 13 7/8" |
| Overall Width | 17" |
| Shaft Dia. | 3/4" |
| Speed Controllable | No |
| Type | Belt Drive Centrifugal, Less Drive Package |
| Wheel Dia. | 11 1/2" |
| Wheel Material | Aluminum |
| Wheel Type | Backward Incline |
| Width | 23" |
| Standards | AMCA CERTIFIED, UL/CUL 705 |
| Height (cm) | 35.24 |
|---|---|
| Length (cm) | 53.34 |
| Width (cm) | 43.18 |
| HS Code | 8414596060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 27.9 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)