-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | In-Line Duct Blower |
|---|---|
| Airflow @ 0.000 In Sp | 738 CFM |
| Airflow @ 0.125 In Sp | 654 CFM |
| Airflow @ 0.250 In Sp | 564 CFM |
| Airflow @ 0.250 In Sp Range | 0-1999 CFM |
| Airflow @ 0.375 In Sp | 457 CFM |
| Airflow @ 0.500 In Sp | 334 CFM |
| Assembly | Assembled |
| Compatible Speed Control | 48C172 |
| Current | 0.88/0.82/0.70A |
| Discharge Position | Left, Right, Inline, Combinition Of All |
| Drive Type | Direct Drive |
| Features | Aluminum Backward Inclined, Nonoverloading Centrifugal Wheel Design, Nema 1 Junction Box Included, Ul/Cul 705 Listed For Power Ventilators, Units Are Speed Controllable |
| For High-static Pressure Applications | No |
| Frequency | 60 Hz |
| Height | 21" |
| High-efficiency Motor | No |
| Housing Finish | Galvanized |
| Housing Material | Steel |
| Includes | Access Panels, Nema 1 Junction Box |
| Includes Drive Package With Motor | Yes |
| Inlet Dia. | 8 3/8" |
| Inlet Diameter | 8.3" |
| Inlet Duct Connection Height | 11 7/8" |
| Inlet Duct Connection Width | 11 7/8" |
| Manufacturer Warranty Length | 1 yr. |
| Max. Depth | 16" |
| Max. Inlet Temp. | 104°F |
| Maximum Fan Speed | 1550 RPM |
| Maximum Static Pressure | 0.5 in. wc |
| Motor Enclosure Design | Totally Enclosed Air Over |
|---|---|
| Motor Hp | 1/12 hp |
| Motor Speed | 1550 RPM |
| Motor Type | Permanent Split Capacitor |
| Mounting Orientation | Multiposition |
| Mounting Position | Horizontal/Vertical |
| Nameplate Voltage | 115V AC |
| Number Of Speeds | 3 |
| Outlet Dia. | 8 3/8" |
| Outlet Diameter | 8 1/4" |
| Outlet Duct Connection Height | 11 3/4" |
| Outlet Duct Connection Width | 11 7/8" |
| Outlet Height | 11 7/8" |
| Outlet Width | 17 7/8" |
| Overall Depth | 16" |
| Overall Height | 11 7/8" |
| Overall Width | 15" |
| Phase | 1 |
| Rotation | CW |
| Shaft Dia. | 1/2" |
| Sound Level | 3.9 5.4 7.5 Sones @ 0.125 in Sp And 5 Ft, 4.0 5.4 7.6 Sones @ 0.000 in Sp And 5 Ft, 4.1 5.5 7.4 Sones @ 0.250 in Sp And 5 Ft |
| Spark Resistant Construction Type | Not Rated |
| Speed Controllable | Variable Speed |
| Thermal Overload Protection | Yes |
| Wheel Dia. | 11" |
| Wheel Material | Aluminum |
| Wheel Type | Backward Inclined |
| Width | 21" |
| Standards | AMCA CERTIFIED |
| Height (cm) | 30.16 |
|---|---|
| Length (cm) | 40.64 |
| Width (cm) | 38.1 |
| HS Code | 8414519060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 15.75 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)