-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | In-Line Duct Blower |
|---|---|
| Amca Fan Class | Not Rated |
| Assembly | Unassembled |
| Bearing Type | Regreasable Pillow Block |
| Drive Type | Belt Drive |
| Features | Bearing Cover And Motor Cover Included To Help In Lengthening Service Life, Collars To Simplify Duct Connections, And Panels On Each Side To Provide Quick Access To Internal Fan Components |
| For Air Type | Clean |
| For Ventilation Type | Exhaust, Make Up, Return, Supply |
| Height | 28" |
| Housing Finish | Galvanized |
| Housing Material | Steel |
| Includes | Access Panels |
| Includes Drive Package With Motor | No |
| Inlet Dia. | 13 1/4" |
| Inlet Duct Connection Height | 23 7/8" |
| Inlet Duct Connection Width | 23 7/8" |
| Inlet Height | 23 7/8" |
| Inlet Width | 23 7/8" |
| Manufacturer Warranty Length | 1 yr. |
| Max. Depth | 28" |
| Max. Inlet Temp. | 160°F |
| Max. Motor Height | 13 3/8" |
| Maximum Airflow | 5313 CFM |
| Maximum Motor Horsepower | 3 hp |
|---|---|
| Maximum Static Pressure | 3 in. wc |
| Minimum Airflow | 1630 CFM |
| Minimum Fan Speed | 1911 RPM |
| Minimum Motor Hp | 1/4 hp |
| Minimum Motor Speed | 921 RPM |
| Mounting Orientation | Multiposition |
| Mounting Position | Horizontal/Vertical |
| Outlet Dia. | 13 1/4" |
| Outlet Duct Connection Height | 23 3/4" |
| Outlet Duct Connection Width | 23 7/8" |
| Outlet Height | 23 7/8" |
| Overall Depth | 28" |
| Overall Height | 23 7/8" |
| Overall Width | 28" |
| Shaft Dia. | 1" |
| Speed Controllable | No |
| Type | Centrifugal Belt Drive Less Drive Package |
| Wheel Dia. | 18" |
| Wheel Material | Aluminum |
| Wheel Type | Backward Inclined |
| Standards | AMCA CERTIFIED, UL/CUL 705 |
| Height (cm) | 60.64 |
|---|---|
| Length (cm) | 71.12 |
| Width (cm) | 71.12 |
| HS Code | 8414596060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 100.35 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)