-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | DC Permanent Magnet Motor |
|---|---|
| Armature Amps | 7.6A |
| Bearing Type | Ball |
| Enclosure Type | Totally Enclosed Fan Cooled |
| Frame | 56C |
| Full Load Amps | 7.6A |
| Hp | 3/4 hp |
| Insulation Class | Class F |
| Length | 13 13/16" |
| Max. Ambient Temp. | 40°C |
| Motor Application | General Purpose |
| Motor Bearings | Ball |
| Motor Design | Permanent Magnet Dc |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Mounting Type | Face, Base |
| Motor Shaft Design | Keyed |
|---|---|
| Motor Shaft Rotation | Clockwise/Counter Clockwise |
| Motor Type | Permanent Magnet DC |
| Mounting Type | Face/Base |
| Overall Length | 13 13/16" |
| Removable Base | Yes |
| Rpm | 1725 RPM |
| Shaft Dia. | 5/8" |
| Shaft Length | 1 7/8" |
| Shaft Type | Keyed |
| Standards | Ul Recognized (E47479) |
| Thermal Protection | None |
| Voltage | 90V DC |
| Motor Thermal Protection | None |
| Height (cm) | 27.94 |
|---|---|
| Length (cm) | 53.09 |
| Width (cm) | 27.3 |
| HS Code | 8501314000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 13.5675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)