-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | DC Permanent Magnet Motor |
|---|---|
| Armature Amps | 2.5A |
| Bearing Type | Ball |
| Enclosure Type | Totally Enclosed Fan Cooled |
| Frame | 56C |
| Full Load Amps | 2.5A |
| Hp | 1/4 hp |
| Insulation Class | Class F |
| Length | 10 13/16" |
| Max. Ambient Temp. | 40°C |
| Motor Application | General Application |
|---|---|
| Motor Shaft Rotation | Clockwise/Counter Clockwise |
| Motor Type | Permanent Magnet DC |
| Mounting Type | Face/Base |
| Rpm | 1750 RPM |
| Service Factor | 1 |
| Shaft Dia. | 5/8" |
| Shaft Length | 1 7/8" |
| Thermal Protection | None |
| Voltage | 90V DC |
| Height (cm) | 27.94 |
|---|---|
| Length (cm) | 50.8 |
| Width (cm) | 27.3 |
| HS Code | 8501314000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 7.47 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)