-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Washdown Air Circulator |
|---|---|
| Air Flow | 4750 CFM |
| Air Velocity (fpm) @ 40 Ft | 240 FPM |
| Air Velocity (fpm) @ 60 Ft. | 155 FPM |
| Air Velocity @ 10 Ft. | 900 FPM |
| Air Velocity @ 20 Ft. | 590 FPM |
| Amps | 2.9/1.5A |
| Assembled | Yes |
| Assembly Required | No |
| Bearing Type | Ball |
| Blade Dia. | 20" |
| Blade Material | Aluminum |
| Color | Gray |
| Depth | 24" |
| Drive Type | Direct Drive |
| Environmental Applications | Industrial |
| Fan Accessory Style | Washdown |
| Fan Housing Material | Steel |
| Fan Mounting Location | Wall |
| Fan Style | Washdown |
| Guard Material | Steel |
| Height | 29 3/8" |
| Height Adjustment | Fixed Height |
| Housing Material | Steel |
| Hz | 60 Hz |
| Includes | Wall Bracket, Safety Support Cable, Conduit Box |
| Max. Ambient Temp. | 104°F |
| Max. Depth | 23" |
|---|---|
| Mobile/stationary | Stationary |
| Motor Enclosure Design | Totally Enclosed Air Over |
| Motor Hp | 1/4 hp |
| Motor Insulation | Class F |
| Motor Insulation Class | Class F |
| Motor Type | Permanent Split Capacitor |
| Mounting Location | Wall |
| Nema Plug Configuration | Hardwired |
| Number Of Blades | 3 |
| Number Of Speeds | 1 |
| Oscillating | No |
| Oscillating/non-oscillating | Non Oscillating |
| Oscillation | Non Oscillating |
| Outside Dia. | 23" |
| Phase | 1 |
| Product Type | Industrial Painted Washdown Fan |
| Rpm | 1100 RPM |
| Shaft Dia. | 1/2" |
| Sound Level | 76 dBA |
| Thermal Protection | Automatic Reset |
| Voltage | 115/230V AC |
| Watts | 280 W |
| Wheeled Base | Stationary |
| Width | 23" |
| Wire Guard Finish | Zinc Plated |
| standard | CULUS LISTED, OSHA COMPLIANT WIRE GUARDS, UL 507 |
| Height (cm) | 42.93 |
|---|---|
| Length (cm) | 58.93 |
| Width (cm) | 58.42 |
| HS Code | 8414596090 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 16.7445 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)