-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Washdown Air Circulator |
|---|---|
| Air Flow | 8800 CFM |
| Air Velocity (fpm) @ 40 Ft | 268 FPM |
| Air Velocity (fpm) @ 60 Ft. | 165 FPM |
| Air Velocity (fpm) @ 80 Ft. | 50 FPM |
| Air Velocity @ 10 Ft. | 1040 FPM |
| Air Velocity @ 20 Ft. | 595 FPM |
| Amps | 3.7/1.88A |
| Assembled | Yes |
| Assembly Required | No |
| Bearing Type | Ball |
| Blade Dia. | 30" |
| Blade Grade | Grade 304 |
| Blade Material | Stainless Steel |
| Cfm/watt | 25.21 CFM/W |
| Depth | 15" |
| Drive Type | Direct Drive |
| Environmental Applications | Industrial |
| Fan Housing Material | Steel |
| Fan Mounting Location | Wall |
| Guard Grade | Grade 304 |
| Guard Material | Stainless Steel |
| Height | 33" |
| High Cfm | 8800 CFM |
| Housing Material | Stainless Steel |
| Hz | 60 Hz |
| Includes | Mounting Bolts, Secondary Safety Support Cable, Stainless Steel Wall Bracket |
|---|---|
| Max. Ambient Temp. | 105°F |
| Motor Enclosure Design | Totally Enclosed Non Ventilated |
| Motor Hp | 1/3 hp |
| Motor Insulation | Class B |
| Motor Insulation Class | Class B |
| Motor Type | Permanent Split Capacitor |
| Mounting Location | Wall |
| Number Of Blades | 3 |
| Number Of Speeds | 1 |
| Oscillating/non-oscillating | Non Oscillating |
| Oscillation | Non Oscillating |
| Outside Dia. | 33" |
| Phase | 1 |
| Product Type | Industrial Stainless Steel Washdown Fan |
| Rpm | 1075 RPM |
| Shaft Dia. | 1/2" |
| Sound Level | 81 dBA |
| Thermal Protection | Automatic |
| Voltage | 115/230V AC |
| Wattage | 349/343 W |
| Wheeled Base | Stationary |
| Width | 33" |
| Wire Guard Finish | Electro Polish |
| standard | CULUS, NSF, OSHA, BISSC, USDA |
| Height (cm) | 40.64 |
|---|---|
| Length (cm) | 88.9 |
| Width (cm) | 87.12 |
| HS Code | 8414519060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 27.9 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)