-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Infrared Gas Tube Heater |
|---|---|
| Amperage | 4.8A |
| Amps Ac | 4.8A |
| Clearance To Combustibles 0 Deg. - Below | 94" |
| Clearance To Combustibles 0 Deg. - Sides | 41" x 41" |
| Clearance To Combustibles 0 Deg. - Top | 6" |
| Clearance To Combustibles 0 Deg. - Top X Below X Sides | 6" x 94" x 41" x 41" |
| Clearance To Combustibles 45 Deg. - Top X Below X Sides | 10" x 94" x 63" x 8" |
| Element Type | Radiant Pipe |
| Floor Coverage @ Minimum Mounting Height | 36 ft. x 60 ft. |
| For Use Outdoors | Indoor Only |
| Fuel Consumption | 2.19 GPH |
| Fuel Type | Propane |
| Gas Connection Size | 1/2" |
| Gas Connection Type | NPT |
| Gas Type | Liquefied Petroleum Gas |
| Heat Output | 200000 btuH |
| Heater Voltage | 120V AC |
| Heating Capacity Input | 200000 btuH |
| Heating Method | Radiant |
| Height | 8 1/2" |
|---|---|
| Hz | 60 Hz |
| Ignition Type | Hot-Surface |
| Includes | Mounting Chains, Stainless Steel Flexible Gas Connector, Gas Shut Off |
| Indoor/outdoor | Indoor/Outdoor |
| Length | 724" |
| Manufacturers Warranty Length | 1 yr. |
| Min. Mounting Height | 18 ft. |
| Operating Temperature | 480°F |
| Overall Depth | 60.375 ft. |
| Overall Height | 8 1/2" |
| Overall Width | 18 1/8" |
| Product Type | Suspended Infrared Tube Heater |
| Radiant Tube Length | 60 ft. |
| Radiant Tube Material | Aluminum |
| Reflector Material | Aluminum |
| Thermostat Included | No |
| Vent Dia. | 4" |
| Width | 18 3/25" |
| standard | CSA BLUE STAR CERTIFIED |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| HS Code | 8416200040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 120.15 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)