-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Infrared Gas Tube Heater |
|---|---|
| Amps | 4.8A |
| Amps Ac | 4.8A |
| Clearance To Combustibles Below 0 Deg. | 66 |
| Clearance To Combustibles Top 1-45 Deg. | 10 |
| Clearance To Combustibles Top 45 Deg. | 10 |
| Element Type | Radiant Pipe |
| Floor Coverage @ Min. Mounting Height | 30 ft. x 30 ft. |
| For Use Outdoors | Indoor Only |
| Fuel Consumption | 1.09 GPH |
| Fuel Type | Propane |
| Gas Connection Size | 1/2" |
| Gas Connection Type | NPT |
| Gas Type | Liquefied Petroleum Gas |
| Heat Output | 100000 btuH |
| Heater Voltage | 120V AC |
| Heating Capacity Input | 100000 btuH |
| Heating Method | Radiant |
| Height | 8 1/2" |
| Hz | 60 Hz |
| Ignition Type | Hot-Surface |
|---|---|
| Includes | Mounting Chains, Stainless Steel Flexible Gas Connector, Gas Shut Off |
| Indoor/outdoor | Indoor, Outdoor |
| Length | 376" |
| Manufacturers Warranty Length | 1 yr. |
| Min. Mounting Height | 15 ft. |
| Operating Temperature | 480°F |
| Overall Depth | 31.375 ft. |
| Overall Height | 8 1/2" |
| Overall Width | 18 1/8" |
| Product Type | Suspended Infrared Tube Heater |
| Radiant Pipe | 30 ft. |
| Radiant Tube Length | 30 ft. |
| Radiant Tube Material | Aluminum |
| Reflector Material | Aluminum |
| Thermostat Included | No |
| Vent Dia. | 4" |
| Vent Diameter | 4" |
| Width | 18 1/8" |
| standard | CSA BLUE STAR CERTIFIED |
Dayton 7D842 LP infrared tube heater efficiently heats large areas by emitting infrared radiation that directly warms objects and people rather than the surrounding air. This targeted heating approach results in quicker warmth, reduced energy consumption and improved comfort levels.
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| HS Code | 8416200040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 72 |
Regular maintenance includes cleaning the heater's components, inspecting for any signs of wear or damage and ensuring proper ventilation. It's also essential to check gas connections and the ignition system periodically.
Yes, this heater comes with mounting chains, a stainless steel flexible gas connector and a gas shut-off for convenient installation.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)