-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hot Surface Igniter |
|---|---|
| Compatible Manufacturer Model No. | 5VD67 TO 5VD80, AKA-7D837 TO 7D851 (ALL MODELS) |
| Compatible Mfr. Model No. | 5VD67 to 5VD80, AKA-7D837 to 7D851 (All Models) |
| Fits Brand | Dayton |
|---|---|
| Product Type | Hot Surface Igniter |
| Height (cm) | 15.75 |
|---|---|
| Length (cm) | 8.64 |
| Width (cm) | 5.59 |
| HS Code | 9613802090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0765 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)