-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | AC/DC Gearmotor |
|---|---|
| Bearing Type | Porous Bronze Sleeve On Case, Sleeve On Motor |
| Bearings | Porous Bronze Sleeve On Case Sleeve On Motor |
| Brush Type | Externally Replaceable |
| Brushes | Externally Replaceable |
| Enclosure Type | Open Vented |
| Finish | Unpainted |
| Full Load Amps | 1.3A |
| Gear Case | Die Cast Zinc |
| Gear Case Material | Die Cast Zinc |
| Gear Material | Input Gear Steel, Output Gear Cast Iron, Worm Hardened Steel |
| Gear Ratio | 747:1 |
| Housing Material | Die Cast Zinc |
| Housing Material Finish | Unpainted |
| Hz | 50/60 Hz |
| Input Hp | 1/6 hp |
| Keyway Size | #404 |
| Keyway Type | Woodruff #404 |
| Length Less Shaft | 8 3/4" |
| Lubrication | Grease Filled |
| Max. Ambient Temp. | 40°C |
| Maximum Torque | 150 lbs.-in. |
| Motor Enclosure | Open Air Over |
| Motor Insulation Class | Class B |
|---|---|
| Motor Type | Universal |
| Mounting | All Position |
| Mounting Orientation | Any Angle |
| Nameplate Rpm | 8 RPM |
| Operating Voltage | 115V AC |
| Output Location | Left Hand |
| Output Shaft Diameter | 1/2" |
| Output Shaft Length | 1 5/8" |
| Overall Length | 8.56" |
| Overhung Load | 100 lbs. |
| Overhung Load Capacity | 100 lbs.-ft. |
| Phase | 1 |
| Replaceable Motor Brushes | Yes |
| Reversible Shaft Output | No |
| Rotation | CW/CCW |
| Rpm Range | 0-15 RPM |
| Seal Type | Lip Type On Output Shaft |
| Seals | Lip Type On Output Shaft |
| Shaft | Left Hand Output |
| Shaft Orientation | Right Angle |
| Standards | Ul Recognized |
| Thermal Protection | No |
| Height (cm) | 16.26 |
|---|---|
| Length (cm) | 37.59 |
| Width (cm) | 20.83 |
| HS Code | 8483405010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.024 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)