-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Acme Flange |
|---|---|
| Bolt Circle Dia. | 2.09" |
| Bolt Hole Dia. | 0.266" |
| Bolt Hole Dia. (in.) | 0.266" |
| Bolt Hole Diameter | 0.27" |
| Compatible Screw/shaft | 1/2", 5/8" |
| Flange Thickness | 0.53" |
| Flange Width | 0.53" |
| For Use With | Acme Nuts And Screws |
|---|---|
| Material | Steel |
| Mounting Bolt Hole Diameter | 0.27" |
| Mounting Holes | 4 |
| Mounting Thread | 0.937-16 Un-2B |
| Number Of Mounting Holes | 4 |
| Overall Dia. | 2 3/5" |
| Overall Diameter | 2.6" |
| Height (cm) | 4.06 |
|---|---|
| Length (cm) | 8.13 |
| Width (cm) | 8.13 |
| HS Code | 8483908010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.3465 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)