-
Select Country
- Source Now
Get it by Thursday, Feb 12
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Acme Flange |
|---|---|
| Bolt Circle Dia. | 2.26" |
| Bolt Hole Dia. | 0.266" |
| Bolt Hole Dia. (in.) | 0.266" |
| Bolt Hole Diameter | 0.27" |
| Compatible Screw/shaft | 1" |
| Flange Thickness | 13/25" |
| Flange Width | 13/25" |
| For Use With | Acme Nuts And Screws |
|---|---|
| Material | Steel |
| Mounting Bolt Hole Diameter | 0.27" |
| Mounting Holes | 4 |
| Mounting Thread | 1.375-16 Un-3B |
| Number Of Mounting Holes | 4 |
| Overall Dia. | 2 19/25" |
| Overall Diameter | 2.76" |
| Height (cm) | 4.83 |
|---|---|
| Length (cm) | 8.38 |
| Width (cm) | 8.38 |
| HS Code | 8483908010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.342 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)