-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | AC Gearmotor |
|---|---|
| Amps | 2.6A |
| Bearing Type | Ball On Motor, Porous Bronze Sleeve On Case |
| Brake Type | Disc |
| Enclosure Type | Open |
| Finish | Unpainted |
| Full Load Amps | 2.6A |
| Gear Case Material | Die Cast Zinc |
| Gear Material | Acetyl, Steel |
| Gear Ratio | 52:1 |
| Gearmotor Brake Type | Disc |
| Gearmotor Enclosure | Open |
| Gearmotor Mounting Position | All Angle |
| Gearmotor Shaft Orientation | Parallel |
| Gearmotor Shaft Type | Single |
| Gears | Acetyl, Steel |
| Housing Material | Die Cast Zinc |
| Input Hp | 1/10 hp |
| Inverter Rated | No |
| Inverter Rating | 521 |
| Keyway Depth | 5/8" |
| Keyway Size | #605 |
| Keyway Type | Woodruff |
| Keyway Width | 3/16" |
| Length Less Shaft | 8 22/25" |
| Lubrication | Grease Filled |
| Max. Ambient Temp. | 40°C |
| Maximum Torque | 113 lbs.-in. |
| Motor Thermal Protection | None |
|---|---|
| Mount Hole Center-to-center Length | 1 1/2" |
| Mount Hole Center-to-center Width | 4" |
| Mount Type | Any Position |
| Mounting | All Position |
| Mounting Orientation | Any Angle |
| Nameplate Rpm | 30 RPM |
| Nameplate Rpm Range | 16-30 RPM |
| No. Of Output Shafts | 1 |
| Number Of Output Shafts | 1 |
| Operating Voltage | 115V AC |
| Output Shaft Dia. | 5/8" |
| Output Shaft Height | 3 1/2" |
| Output Shaft Length | 1 1/2" |
| Overall Height | 4 18/25" |
| Overall Width | 4.63" |
| Overhung Load | 150 lbs. |
| Phase | 1 |
| Reversible Shaft Output | No |
| Rpm Range | 16-30 RPM |
| Seals | Lip Type On Output Shaft |
| Shaft | Single Output |
| Shaft Dia. | 5/8" |
| Shaft Orientation | Parallel |
| Thermal Protection | No |
| Type | Shaded Pole |
| standard | CSA CERTIFIED, UL RECOGNIZED |
| Height (cm) | 13.72 |
|---|---|
| Length (cm) | 31.24 |
| Width (cm) | 14.22 |
| HS Code | 8501404020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.6475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)