-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | AC Gearmotor |
|---|---|
| Agma Gear Class | Class 9 |
| Bearing Type | Heavy Duty Needle Roller And Thrust Balls On Case, Ball On Motor |
| Brake Type | Adaptable To 5X400 |
| Dimension C | 8.313" |
| Dimension L | 7 1/2" |
| Enclosure Type | Totally Enclosed Fan Cooled |
| Full Load Amps | 1.5A |
| Gear Case Material | Die Cast Aluminium |
| Gear Material | Hardened Steel |
| Gear Ratio | 265:1 |
| Gearmotor Mounting Position | All Angle |
| Gearmotor Shaft Orientation | Parallel |
| Gearmotor Shaft Type | Single |
| Housing Material | Die Cast Aluminium |
| Inverter Rated | Yes |
| Inverter Rating | 2651 |
| Keyway Depth | 1" |
| Keyway Width | 3/16" |
| Length Less Shaft | 8.38" |
| Lubrication | Permanent Heavy Duty Gear Oil |
| Max. Ambient Temp. | 40°C |
| Motor Thermal Protection | None |
|---|---|
| Mount Hole Center-to-center Length | 3" |
| Mount Hole Center-to-center Width | 4" |
| Mount Type | Any Position |
| Mounting | All Position |
| Mounting Orientation | Any Angle |
| Nameplate Rpm Range | 0-15 RPM |
| No. Of Output Shafts | 1 |
| Number Of Brake Discs Required | 1 |
| Number Of Output Shafts | 1 |
| Output Shaft Dia. | 5/8" |
| Output Shaft Height | 3 1/2" |
| Output Shaft Length | 1 1/2" |
| Overall Height | 5.13" |
| Overall Length | 6.99" |
| Phase | 1 |
| Rpm Range | 0-15 RPM |
| Seals | Lip Type On Input, Output Shaft |
| Shaft Dia. | 5/8" |
| Shaft Orientation | Parallel |
| Thermal Protection | None |
| Type | Shaded Pole |
| Height (cm) | 16.26 |
|---|---|
| Length (cm) | 37.34 |
| Width (cm) | 20.83 |
| HS Code | 8501402020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.32 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)