-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | AC Gearmotor |
|---|---|
| Agma Gear Class | Class 9 |
| Bearing Type | Ball On Motor, Heavy Duty Needle Roller And Thrust Balls On Case |
| Brake Type | None |
| Dimension C | 8.438" |
| Dimension L | 7 5/8" |
| Enclosure Type | Totally Enclosed Fan Cooled |
| Full Load Amps | 1.9A |
| Gear Case Material | Die Cast Aluminium |
| Gear Material | Hardened Steel |
| Gear Ratio | 118:1 |
| Gear Type | Helical, Spur |
| Gearmotor Mounting Position | All Angle |
| Gearmotor Shaft Orientation | Parallel |
| Gearmotor Shaft Type | Single |
| Housing Material | Die Cast Aluminium |
| Input Horsepower | 1/20 hp |
| Inverter Rated | No |
| Inverter Rating | 1181 |
| Keyway Depth | 1" |
| Keyway Width | 3/16" |
| Length Less Shaft | 8 1/2" |
| Lubrication | Permanent Heavy Duty Gear Oil |
| Max. Ambient Temp. | 40°C |
| Maximum Ambient Temperature | 104°F |
| Motor Enclosure | Totally Enclosed Fan Cooled |
| Motor Thermal Protection | None |
| Motor Type | Shaded Pole |
| Mount Hole Center-to-center Length | 3" |
|---|---|
| Mount Hole Center-to-center Width | 4" |
| Mount Type | Any Position |
| Mounting | All Position |
| Mounting Orientation | Any Angle |
| Mounting Type | Any Position |
| Nameplate Rpm Range | 0-15 RPM |
| Nameplate Speed | 14 RPM |
| Number Of Brake Discs Required | 1 |
| Number Of Output Shafts | 1 |
| Output Shaft Dia. | 5/8" |
| Output Shaft Diameter | 5/8" |
| Output Shaft Height | 3 1/2" |
| Output Shaft Length | 1 1/2" |
| Overall Height | 5.13" |
| Overall Length | 6.99" |
| Overhung Load Capacity | 175 lbs.-ft. |
| Phase | 1 |
| Rotation | CW |
| Rpm Range | 0-15 RPM |
| Seal Type | Lip Type on Input, Output Shaft |
| Seals | Lip Type On Input, Output Shaft |
| Shaft Dia. | 5/8" |
| Shaft Orientation | Parallel |
| Standards | Ul Recognized |
| Thermal Protection | No |
| Type | Shaded Pole |
Dayton 3M328 AC gear motor is used in various applications that require controlled and precise rotational motion. Commonly found in conveyors, mixers, agitators, and similar equipment, it provides reliable and efficient power transmission. Its gear design ensures appropriate speed reduction and torque enhancement, making it suitable for tasks that demand controlled movement and consistent performance. It comes with a TEFC enclosure for enhanced safety and to prevent hazards. This gear motor features hardened steel enclosure and die cast aluminium gear case to resist corrosion on exposed surfaces.
| Height (cm) | 20.83 |
|---|---|
| Length (cm) | 16.26 |
| Width (cm) | 37.85 |
| HS Code | 8501402020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.815 |
Dayton AC gear motors operate using alternating current, while Dayton DC gear motors run on direct current. AC gear motors involve more intricate control systems due to the nature of AC power, whereas DC gear motors offer simpler and more adaptable control options, allowing precise regulation of speed and direction. AC gear motors often require soft-start mechanisms to prevent abrupt torque surges during startup, whereas DC gear motors offer smoother and more controlled starting and stopping.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)