-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Severe Duty Upblast Ventilator Less Drv Pkg |
|---|---|
| Application | Kitchens |
| Assembly | Unassembled |
| Base Dia. | Not Applicable |
| Base Height | 6.3" |
| Base Length | 29 1/8" |
| Base Shape | Square |
| Base Size | 29 1/8" x 29 1/8" |
| Base Width | 29 1/8" |
| Bearing Type | Regreasable Pillow Block |
| Brake Horsepower | 13/50 bhp, 17/50 bhp, 13/25 bhp, 79/100 bhp, 1 1/25 bhp, 1 57/100 bhp, 2 9/100 bhp |
| Cfm Range | 3403 To 6806 @ 0.0-in. sp |
| Compatible Curb Grainger Part No. | 2EUG9 |
| Compatible Curb Manufacturer Part Number | 1H408, 1H409, 1RL34, 2EUG8, 2EUG9, 4HX78 |
| Cutout Length | 25 1/2" |
| Damper Size | 23" x 23" |
| Dimension A | 29 1/8" |
| Dimension B | 35 3/8" |
| Dimension C | 34" |
| Dimension D | 21" |
| Drive Package With Motor Included | No |
| Drive Type | Belt Drive |
| Duty Rating | Severe |
| Electrical Connection | Power Cord |
| Features | Clean Out Port Provides Easy Wheel Access, Heat Baffle Provides Longer Motor Life |
| For Air Type | Kitchen Air |
| For High-static Pressure Applications | No |
| Housing Color | Gray |
| Housing Finish | Polyester Coated |
| Housing Length | 35 2/5" |
| Housing Material | Steel |
| Housing Width | 35 2/5" |
| Includes | Clean Out Port, Heat Baffle, Hinged Base, Nema 1 Junction Box |
| Includes Drive Package | No |
|---|---|
| Includes Drive Package With Motor | No |
| Includes Motor | No |
| Max. Inlet Temp. | 400°F |
| Max. Motor Hp | 2 hp |
| Maximum Airflow | 6806 CFM |
| Maximum Fan Speed | 1210 RPM |
| Maximum Motor Speed | 1210 RPM |
| Maximum Static Pressure | 1.75 in. wc |
| Min. Motor Hp | 1/4 hp |
| Minimum Airflow | 2144 CFM |
| Minimum Motor Speed | 605 RPM |
| Motor Hp | 1/4 hp to 2 hp |
| Mount Type | Roof Curb |
| Mounting Location | Roof |
| Overall Depth | 35 3/4" |
| Overall Dia. | 35 3/8" |
| Overall Height | 40 1/4" |
| Overall Width | 35 3/8" |
| Propeller Shaft Dia. | 1" |
| Resistance Properties | Spark Resistant |
| Rpm Range | 605-1210 RPM |
| Safety Features | Windband |
| Shaft Dia. Sheave End | 1" |
| Shaft Dia. Wheel End | 1" |
| Spark Resistant Construction Type | A |
| Speed Controllable | No |
| Wheel Dia. | 21 1/4" |
| Wheel Finish | Nonstick Coated |
| Wheel Material | Steel |
| Wheel Type | Backward Inclined |
| standard | AMCA SOUND AND AIR, UL/CUL 762 |
| Height (cm) | 86.36 |
|---|---|
| Length (cm) | 90.8 |
| Width (cm) | 89.85 |
| HS Code | 8414596060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 112.05 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)