-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Severe Duty Upblast Ventilator Less Drv Pkg |
|---|---|
| Application | Kitchens |
| Assembly | Unassembled |
| Base Dia. | Not Applicable |
| Base Height | 6.3" |
| Base Length | 25 1/8" |
| Base Shape | Square |
| Base Size | 25 1/8" x 25 1/8" |
| Base Width | 25 1/8" |
| Bearing Type | Regreasable Pillow Block |
| Brake Horsepower | 13/50 bhp, 7/20 bhp, 27/50 bhp, 79/100 bhp, 1 1/20 bhp |
| Cfm Range | 2515 To 3996 @ 0.0-in. sp |
| Compatible Curb Grainger Part No. | 2EUG8 |
| Compatible Curb Manufacturer Part Number | 1H408, 1H409, 1RL34, 2EUG8, 2EUG9, 4HX78 |
| Cutout Length | 21 1/2" |
| Damper Size | 19" x 19" |
| Dimension A | 25 1/8" |
| Dimension B | 28 7/8" |
| Dimension C | 30" |
| Dimension D | 19 3/8" |
| Drive Package With Motor Included | No |
| Drive Type | Belt Drive |
| Duty Rating | Severe |
| Electrical Connection | Power Cord |
| Features | Clean Out Port Provides Easy Wheel Access, Heat Baffle Provides Longer Motor Life |
| For Air Type | Kitchen Air |
| For High-static Pressure Applications | No |
| Housing Color | Gray |
| Housing Finish | Polyester Coated |
| Housing Length | 28.9" |
| Housing Material | Steel |
| Housing Width | 28.9" |
| Includes | Clean Out Port, Heat Baffle, Hinged Base, Nema 1 Junction Box |
| Includes Drive Package | No |
|---|---|
| Includes Drive Package With Motor | No |
| Includes Motor | No |
| Max. Inlet Temp. | 400°F |
| Max. Motor Hp | 1 hp |
| Maximum Airflow | 3996 CFM |
| Maximum Fan Speed | 1390 RPM |
| Maximum Motor Speed | 1390 RPM |
| Maximum Static Pressure | 1.5 in. wc |
| Min. Motor Hp | 1/4 hp |
| Minimum Airflow | 1365 CFM |
| Minimum Motor Speed | 875 RPM |
| Motor Hp | 1/4 hp to 1 hp |
| Mount Type | Roof Curb |
| Mounting Location | Roof |
| Overall Depth | 31 3/4" |
| Overall Dia. | 28 7/8" |
| Overall Height | 36 1/4" |
| Overall Width | 28 7/8" |
| Propeller Shaft Dia. | 1" |
| Resistance Properties | Spark Resistant |
| Rpm Range | 875-1390 RPM |
| Safety Features | Windband |
| Shaft Dia. Sheave End | 1" |
| Shaft Dia. Wheel End | 1" |
| Sound Level | Fan Rpm 875-11.0 Sones @ 0.000 in Sp And 5 Ft, 10.6 Sones @ 0.125 in Sp And 5 Ft, 10.1 Sones @ 0.250 in Sp And 5 Ft, 9.9 Sones @ 0.375 in Sp And 5 Ft, 9.7 Sones @ 0.500 in Sp And 5 Ft, 9.7 Sones @ 0.625 in Sp And 5 Ft |
| Spark Resistant Construction Type | A |
| Speed Controllable | No |
| Wheel Dia. | 16 1/2" |
| Wheel Finish | Nonstick Coated |
| Wheel Material | Steel |
| Wheel Type | Backward Inclined |
| standard | AMCA SOUND AND AIR, UL/CUL 762 |
| Height (cm) | 76.2 |
|---|---|
| Length (cm) | 80.64 |
| Width (cm) | 73.34 |
| HS Code | 8414596060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 85.5 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)