-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Severe Duty Upblast Ventilator Less Drv Pkg |
|---|---|
| Application | Kitchens |
| Assembly | Unassembled |
| Base Height | 6.3" |
| Base Length | 29 1/8" |
| Base Shape | Square |
| Base Size | 29 1/8" x 29 1/8" |
| Base Width | 29 1/8" |
| Bearing Type | Regreasable Pillow Block |
| Brake Horsepower | 13/50 bhp, 17/50 bhp, 13/25 bhp, 39/50 bhp, 1 1/25 bhp, 1 29/50 bhp, 2 1/10 bhp |
| Cfm Range | 2815 To 5648 @ 0.0-in. sp |
| Compatible Curb Grainger Part No. | 2EUG9 |
| Compatible Curb Manufacturer Part Number | 1H408, 1H409, 1RL34, 2EUG8, 2EUG9, 4HX78 |
| Cutout Length | 25 1/2" |
| Damper Size | 23" x 23" |
| Dimension A | 29 1/8" |
| Dimension B | 35 3/8" |
| Dimension C | 34" |
| Dimension D | 21" |
| Drive Package With Motor Included | No |
| Drive Type | Belt Drive |
| Duty Rating | Severe |
| Electrical Connection | Power Cord |
| Features | Clean Out Port Provides Easy Wheel Access, Heat Baffle Provides Longer Motor Life |
| For Air Type | Kitchen Air |
| For High-static Pressure Applications | No |
| Housing Color | Gray |
| Housing Finish | Polyester Coated |
| Housing Length | 35 2/5" |
| Housing Material | Steel |
| Housing Width | 35 2/5" |
| Includes | Clean Out Port, Heat Baffle, Hinged Base, Nema 1 Junction Box |
|---|---|
| Includes Drive Package With Motor | No |
| Max. Inlet Temp. | 400°F |
| Maximum Airflow | 5648 CFM |
| Maximum Fan Speed | 1495 RPM |
| Maximum Motor Horsepower | 2 hp |
| Maximum Motor Speed | 1495 RPM |
| Maximum Static Pressure | 2 in. wc |
| Minimum Airflow | 1763 CFM |
| Minimum Motor Hp | 1/4 hp |
| Minimum Motor Speed | 745 RPM |
| Motor Hp | 1/4 hp to 2 hp |
| Mount Type | Roof Curb |
| Mounting Location | Roof |
| Overall Depth | 35 3/4" |
| Overall Dia. | 35 3/8" |
| Overall Height | 40 1/4" |
| Overall Width | 35 3/8" |
| Propeller Shaft Dia. | 1" |
| Resistance Properties | Spark Resistant |
| Rpm Range | 745-1495 RPM |
| Shaft Dia. Sheave End | 1" |
| Shaft Dia. Wheel End | 1" |
| Sound Level | Fan Rpm 745-9.2 Sones @ 0.000 in Sp And 5 Ft, 8.6 Sones @ 0.125 in Sp And 5 Ft, 8.1 Sones @ 0.250 in Sp And 5 Ft, 7.4 Sones @ 0.375 in Sp And 5 Ft, 7.1 Sones @ 0.500 in Sp And 5 Ft, Fan Rpm 820-11.2 Sones @ 0.000 in Sp And 5 Ft, 10.4 Sones @ 0.125 in Sp And 5 Ft, 10.0 Sones @ 0.250 in Sp And 5 Ft, 9.5 Sones @ 0.375 in Sp And 5 Ft, 9.0 Sones @ 0.500 in Sp And 5 Ft, 8.5 Sones @ 0.625 in Sp And 5 Ft |
| Speed Controllable | No |
| Wheel Dia. | 18 1/2" |
| Wheel Finish | Nonstick Coated |
| Wheel Material | Steel |
| Wheel Type | Backward Inclined |
| standard | AMCA SOUND AND AIR, UL/CUL 762 |
| Height (cm) | 86.36 |
|---|---|
| Length (cm) | 90.8 |
| Width (cm) | 89.85 |
| HS Code | 8414596060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 112.5 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)