-
Select Country
- Source Now
Get it by Wednesday, Feb 18
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Upblast Ventilator Less Drv Pkg |
|---|---|
| Application | Industrial And Commercial Buildings, Restaurants, Schools |
| Assembly | Unassembled |
| Base Dia. | Not Applicable |
| Base Height | 1.8" |
| Base Length | 19" |
| Base Shape | Square |
| Base Size | 19" x 19" |
| Base Width | 19" |
| Bearing Type | Sealed Pillow Block |
| Brake Horsepower | 13/50 bhp, 17/50 bhp, 12/25 bhp |
| Cfm Range | 1665 To 2037 @ 0.0-in. sp |
| Compatible Curb Grainger Part No. | 2RB75, 2ZV82, 4C670, 4HX54, 4HX61 |
| Compatible Curb Manufacturer Part Number | 24Y860, 2RB75-2RB77, 2RB79-2RB82, 2ZV82-2ZV85 |
| Compatible Damper Grainger Part Number | 4HX64 |
| Cutout Length | 14 1/2" |
| Damper Size | 12" x 12" |
| Dimension A | 19" |
| Dimension B | 24 7/8" |
| Dimension C | 25 1/8" |
| Dimension D | 17 3/8" |
| Drive Package With Motor Included | No |
| Drive Type | Belt Drive |
| Duty Rating | Standard |
| Electrical Connection | Power Cord |
| Features | Air Handling Quality Bearings Meet Minimum Of L10-100, 000 Hours, Nonoverloading Centrifugal Wheel Design |
| For Air Type | Kitchen Air |
| For High-static Pressure Applications | No |
| Housing Length | 24.9" |
| Housing Material | Aluminum |
| Housing Material Fabrication | Spun |
| Housing Width | 24.9" |
| Includes | Nema 1 Junction Box |
| Includes Drive Package | No |
|---|---|
| Includes Drive Package With Motor | No |
| Includes Motor | No |
| Max. Inlet Temp. | 300°F |
| Max. Motor Hp | 1/2 hp |
| Maximum Airflow | 2037 CFM |
| Maximum Ambient Temperature | 300°F |
| Maximum Fan Speed | 1720 RPM |
| Maximum Motor Speed | 1545 RPM |
| Maximum Noise Level @ 5 Feet | 14 sones |
| Maximum Static Pressure | 1.5 in. wc |
| Min. Motor Hp | 1/4 hp |
| Minimum Airflow | 968 CFM |
| Minimum Motor Speed | 1410 RPM |
| Motor Hp | 1/4 hp to 1/2 hp |
| Motor Location | Out Of Airstream |
| Mount Type | Roof Curb |
| Mounting Location | Roof |
| Overall Depth | 26 7/8" |
| Overall Dia. | 24 7/8" |
| Overall Height | 26 7/8" |
| Overall Width | 24 7/8" |
| Propeller Shaft Dia. | 3/4" |
| Rpm Range | 1410-1725 RPM |
| Safety Features | Fully Rolled Windband |
| Shaft Dia. Sheave End | 3/4" |
| Shaft Dia. Wheel End | 3/4" |
| Speed Controllable | No |
| Wheel Dia. | 12 1/2" |
| Wheel Material | Aluminum |
| Wheel Type | Backward Inclined |
| standard | AMCA SOUND AND AIR, UL/CUL 762 |
| Height (cm) | 63.82 |
|---|---|
| Length (cm) | 68.26 |
| Width (cm) | 63.18 |
| HS Code | 8414596060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 22.05 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)