-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Tubeaxial Fan |
|---|---|
| Bearing Type | Ball |
| Blade Dia. | 12" |
| Blade Material | Aluminum |
| Body Diameter | 12 1/4" |
| Bolt Circle Dia. | 13 1/2" |
| Brake Hp | 3/5 bhp |
| Compatible Flange Grainger Part Number | 4C716 |
| Dimension A | 14.437" |
| Dimension B | 8 3/4" |
| Dimension C | 12.187" |
| Dimension D | 12" |
| Dimension E | 0.312" |
| Drive Type | Belt Drive |
| Features | Factory Installed Cast Iron Sheave Is Assembled On Fan Shaft, Permanently Lubricated Ball Bearings, Rust Protected Steel Housing, Streamlined Belt Tunnel |
| For Air Type | Clean Air |
| Height | 19 3/4" |
| Housing Dia. W/mtg. Flange | 14.438" |
| Housing Dia. W/o Mtg. Flange | 12.188" |
| Housing Finish | Baked Enamel |
| Housing Material | Steel |
| Includes | Belt Guard |
| Includes Motor & Drive Package | No |
| Inlet Dia. | 12 1/4" |
| Max. Ambient Temp. | 104°F |
| Max. Depth | 12" |
| Max. Inlet Temp. | 200°F |
|---|---|
| Max. Motor Height | 9" |
| Maximum Airflow | 2432 CFM |
| Maximum Fan Speed | 2877 RPM |
| Maximum Motor Hp | 3/4 hp |
| Maximum Motor Speed | 2877 RPM |
| Maximum Noise Level @ 5 Feet | 59 sones |
| Maximum Static Pressure | 1 in. wc |
| Minimum Airflow | 1300 CFM |
| Minimum Motor Hp | 1/4 hp |
| Minimum Motor Speed | 1670 RPM |
| Mounting Orientation | Horizontal, Vertical |
| Mounting Position | Horizontal/Vertical |
| Number Of Blades | 4 |
| Outlet Dia. | 12 1/4" |
| Overall Diameter | 14 1/2" |
| Overall Height | 19 3/4" |
| Overall Length | 12" |
| Propeller Shaft Diameter | 5/8" |
| Replacement Fan Blade Part No. | 4C662 |
| Replacement Fan Blade Part Number | 4C662 |
| Resistance Properties | Rust Resistant |
| Shaft Dia. | 5/8" |
| Spark Resistant Construction Type | B |
| Width | 14.562" |
| Standards | AMCA SOUND AND AIR |
Dayton 4C659 tube axial fan is used to exhaust stale air, remove fumes and improve air circulation in confined spaces. The design of this fan allows it to move large air volumes through ducts or tubes. It is ideal for industrial and commercial settings, including ventilation systems in factories, warehouses, workshops and HVAC installations.
| Height (cm) | 34.29 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 45.72 |
| HS Code | 8414596090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 15.48 |
When selecting a tube axial fan, consider factors, such as airflow requirements, motor horsepower, mounting orientation and bearing type. Choose a fan that meets the specific needs of your ventilation system and is compatible with your installation requirements.
To ensure optimal performance and longevity, tube axial fans require regular maintenance, including lubrication of bearings, cleaning of blades and housing and inspection for signs of wear or damage. Proper maintenance practices can prevent issues and prolong the lifespan of the fan.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)