-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Tubeaxial Fan |
|---|---|
| Airflow @ 0.250 In Static Pressure | 990 CFM |
| Assembled/unassembled | Unassembled |
| Assembly | Unassembled |
| Bearing Type | Ball Bearing |
| Blade Dia. | 12" |
| Blade Material | Aluminum |
| Body Dia. | 12 1/4" |
| Bolt Circle Dia. | 13 1/2" |
| Brake Horsepower | 1/4 hp |
| Cfm @ 0.000-in. Sp | 1300 CFM |
| Cfm @ 0.125-in. Sp | 1170 CFM |
| Cfm @ 0.250-in. Sp | 990 CFM |
| Dimension A | 14 7/16" |
| Dimension B | 8 3/4" |
| Dimension C | 12 3/16" |
| Dimension D | 12" |
| Dimension E | 5/16" |
| Drive Type | Belt Drive |
| Exhaust Airflow @ 0.250 In Sp | 990 CFM |
| Features | Streamlined Belt Tunnel |
| For Air Type | Flammable Vapor |
| Full Load Amps | 4.8/2.3-2.4A |
| Height | 19 3/4" |
| Housing Dia. W/mtg. Flange | 14.438" |
| Housing Dia. W/o Mtg. Flange | 12.188" |
| Housing Finish | Baked Enamel |
| Housing Material | Steel |
| Hz | 60 Hz |
| Includes | Belt Guard |
| Includes Drive Package | Yes |
| Includes Motor | Yes |
|---|---|
| Inlet Dia. | 12 1/4" |
| Max. Ambient Temp. | 104°F |
| Max. Bhp | 1/4 bhp |
| Max. Depth | 12" |
| Max. Inlet Temp. | 200°F |
| Max. Motor Height | 9" |
| Maximum Noise Level @ 5 Feet | 19.7 sones |
| Motor Enclosure Design | Totally Enclosed Non Ventilated |
| Motor Horsepower | 1/4 hp |
| Motor Hp | 1/4 hp |
| Motor Rpm | 1725 RPM |
| Motor Type | Capacitor Start, Hazardous Location |
| Mounting Orientation | Horizontal, Vertical |
| Mounting Position | Horizontal/Vertical |
| No. Of Speeds | 1 |
| Number Of Blades | 4 |
| Outlet Dia. | 12 1/4" |
| Overall Dia. | 14 1/2" |
| Overall Height | 19 3/4" |
| Overall Length | 12" |
| Phase | 1 |
| Propeller Shaft Dia. | 5/8" |
| Resistance Properties | Rust Resistant |
| Safety Features | Spark Resistant Aluminum Blade, Spark Resistant Propellers |
| Shaft Dia. | 5/8" |
| Sones @ 0.250-in. Sp @ 5 Ft. | 19.7 sones |
| Spark Resistant Construction Type | B |
| Speed | 1670 RPM |
| Voltage | 115/208-230V |
| Width | 14 9/16" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| HS Code | 8414510010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 27.288 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)