-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tubeaxial Fan Blade |
|---|---|
| Blade Dia. | 12" |
| Number Of Blades | 4 |
|---|
| Height (cm) | 7.11 |
|---|---|
| Length (cm) | 28.96 |
| Width (cm) | 29.46 |
| HS Code | 8414596090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.855 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)