-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dc Speed Control |
|---|---|
| Ac Input Voltage | 120/240V AC |
| Accepts Tach Feedback | Yes |
| Current/torque Limit | None |
| Dc Speed Control | SCR |
| Depth | 4.13" |
| Display Type | LED |
| Dynamic Braking | No |
| Enclosure Rating | NEMA 4X |
| Enclosure Type | Enclosed |
| External Switches | None |
| Follower Circuit | Yes |
| Frame | NEMA 4X |
| Height | 1.66" |
| Higher Voltage Motor Output Power | 1/25 hp to 1 hp |
| Hp @ Higher Voltage | 1/25 hp to 1 hp |
| Hp @ Lower Voltage | 1/50 hp to 1/2 hp |
| Input Type | Digital |
| Input Voltage | 120/240V AC |
| Ir Compensation | Closed Loop |
| Length | 1.66" |
| Linear Acceleration | 2 sec. to 4 sec. |
| Lower Voltage Motor Output Power | 1/50 hp to 1/2 hp |
| Max. Amps | 5A |
|---|---|
| Max. Linear Acceleration | 4 sec. |
| Max. Linear Deceleration | 4 sec. |
| Min. Linear Acceleration | 2 sec. |
| Min. Linear Deceleration | 2 sec. |
| Minimum Linear Acceleration | 2 Sec |
| Mount Type | 1/8 DIN |
| Mounting Type | Din |
| Operating Temp. | -10°C to +45°C |
| Output Voltage | 90/180V DC |
| Overall Depth | 4.63" |
| Overall Height | 1.66" |
| Overall Width | 3.62" |
| Power On Light | No |
| Product Type | Dc Speed Control |
| Rotation | Single Direction |
| Series | Series MD |
| Speed Control | SCR |
| Speed Range | 100:1 |
| Speed Regulation | +/-1/2 RPM Of Set Speed |
| Width | 3.62" |
| standard | CULUS LISTED, ROHS |
Dart MD10P DC speed control is used in industrial applications to regulate the speed of direct current (DC) motors. This speed control can influence the rotational speed of motors & machinery, directly affecting the machine operation. It is crucial for the quality and the outcome of the work.
| Height (cm) | 6.86 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 12.19 |
| HS Code | 8504404000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.63 |

It has an operating temperature ranging from -10 to 45 degrees C.
It has standard cutout dimensions of 1/4 DIN and 1/8 DIN for easy panel installation.
It features an LED that allows easy setting by pushing Up & down push buttons on the front panel.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)