-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pulse Generator |
|---|---|
| Ambient Temp. | -10°C to +45°C |
| Bearing Type | Ball |
| Bearings | Ball |
| Cable Length | 6 ft. |
| Conductor Type | 3 Wire 18 AWG |
| Construction | Santoprene Rubber |
| Function | Motor Speed Monitoring |
| Housing Material | Santoprene Rubber |
| Includes | Pick-Up Mounts With A #10-32 Screw Directly To Motor Shaft Being Monitored |
| Input Voltage | 4.5-24V DC |
| Max. Rpm | 5000 RPM |
|---|---|
| Mounting | Directly To Motor Shaft |
| Mounting Location | Directly To Motor Shaft |
| Mounting Stud Size | #10-32 |
| Mounting Type | Pick Up Mounted |
| No. Of Wires | 3 |
| Operating Temp. | -10°C to +45°C |
| Output Cable Length | 6 ft. |
| Pulses Per Revolution | 10 |
| Wire Size | 18 AWG |
Dart Controls PU-20E pulse generator produces precise electrical pulses at controlled intervals, which are essential for synchronising and coordinating various automated processes. It is ideal for controlling motor speed, position and timing in complex machinery.
| Height (cm) | 6.6 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 12.45 |
| HS Code | 9029205000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2025 |
The square-wave pulses produced by the generator have a frequency proportional to the RPM of the motor shaft. These pulses provide real-time feedback on motor speed, enabling precise control and monitoring in industrial processes.
Yes, it accepts input voltages ranging from 4.5 to 24VDC. This voltage range offers compatibility with various power sources, enhancing its versatility in different industrial setups.
Ball bearings ensure smooth and reliable operation, reducing friction and wear on the generator. This enhances its longevity and performance in demanding industrial environments.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)