-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pulse Generator |
|---|---|
| Cable Length | 6 ft. |
| Function | Motor Speed Monitoring |
| Input Voltage | 4.5-24V DC |
|---|---|
| Operating Temp. | -10°C to +45°C |
| Pulses Per Revolution | 20 |
| Height (cm) | 6.6 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 12.45 |
| HS Code | 9029205000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2385 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)