-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Encoder |
|---|---|
| Application Environment | Outdoor |
| Cable Length | 6 ft. |
| Cable Type | Rubber Jacket |
| Input Voltage | 4.5-30V DC |
| Max. Amps | 50 mA |
|---|---|
| Operating Temp. | -40°C to +100°C |
| Output | 20 pulses/rev. |
| Product Type | DC Speed Control |
| Weight (kg) | 0.2475 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)