-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Dc Speed Control |
|---|---|
| Hp @ Higher Voltage | 1/4 hp to 2 hp |
| Hp @ Lower Voltage | 1/8 hp to 1 hp |
| Input Voltage | 120/240V AC |
| Length | 3 1/2" |
| Max. Amps | 10A |
| Mounting Type | Panel Mounted |
| Operating Temp. | -10°C to +45°C |
|---|---|
| Output Voltage | 90/180V DC |
| Overall Depth | 4.63" |
| Overall Width | 3.62" |
| Speed Control | Digital SCR |
| Speed Range | 100:1 |
| Speed Regulation | -0.1% to +0.1% |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)