-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dc Speed Control |
|---|---|
| Ac Input Voltage | 12/24V AC |
| Accepts Tach Feedback | No |
| Dc Speed Control | SCR |
| Depth | 3.3" |
| Enclosure | Chassis |
| Enclosure Type | Open |
| External Switches | On/Off |
| Follower Circuit | No |
| Form Factor | L |
| Height | 1.3" |
| Higher Voltage Motor Output Power | 1/20 hp |
| Hp @ Higher Voltage | 1/20 hp |
| Hp @ Lower Voltage | 1/40 hp |
| Includes | Speed Potentiometer |
| Input Voltage | 12/24V |
| Ir Compensation | Adjustable |
| Length | 1.3" |
| Linear Acceleration | 0.5 sec. |
| Lower Voltage Motor Output Power | 1/40 hp |
|---|---|
| Max. Amps | 2A |
| Max. Linear Acceleration | 0.5 sec. |
| Mounting Type | Compact Panel |
| Operating Temp. | -10°C to +45°C |
| Output Voltage | 12/24V DC |
| Overall Depth | 1.3" |
| Overall Height | 3.3" |
| Overall Width | 2 4/5" |
| Product Type | Dc Speed Control |
| Rotation | Single Direction |
| Series | Series 15 |
| Shunt Wound Voltage | 10/20V DC |
| Speed Control | SCR |
| Speed Range | 25:1 |
| Speed Regulation | +/-1% Of Base Speed |
| Style | Chassis |
| Width | 2 4/5" |
| Standards | CULUS RECOGNIZED, ROHS |
| Height (cm) | 6.6 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 12.45 |
| HS Code | 8504404000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1534 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)