-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Dc Speed Control |
|---|---|
| Hp @ Higher Voltage | 1/20 hp |
| Hp @ Lower Voltage | 1/40 hp |
| Input Voltage | 12/24V |
| Ir Compensation | Adjustable |
| Length | 3.3" |
| Linear Acceleration | 0.5 sec. |
| Max. Amps | 2A |
| Mounting Type | Compact Panel |
| Operating Temp. | -10°C to +45°C |
|---|---|
| Output Voltage | 12/24V DC |
| Overall Depth | 1 1/2" |
| Overall Width | 2 4/5" |
| Rotation | Reversible |
| Speed Control | PWM |
| Speed Range | 25:1 |
| Speed Regulation | +/-1% Of Base Speed |
| Style | Chassis |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)