-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Parking Permits |
|---|---|
| Background Color | Blue |
| Card Height | 4 3/4" |
| Color | Blue, White |
| Includes | 100 Sequential Permits |
| Legend | Parking Permit |
| Legend Color | White |
| Material | Plastic |
|---|---|
| Number Series | 201 To 300 Series |
| Number Series - Maximum | 300 Series |
| Number Series - Minimum | 201 Series |
| Overall Width | 2 3/4" |
| Type | Rear View Mirror Tag |
| Width | 2 3/4" |
| Height (cm) | 1.02 |
|---|---|
| Length (cm) | 7.37 |
| Width (cm) | 12.45 |
| HS Code | 3919905060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.5805 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)