-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Parking Permits |
|---|---|
| Background Color | Red |
| Card Height | 3" |
| Color | Red, White |
| Legend | Parking Permit |
| Legend Color | White |
| Material | Vinyl |
| Number Series | 001 To 100 Series |
|---|---|
| Number Series - Maximum | 100 Series |
| Number Series - Minimum | 1 Series |
| Overall Width | 3" |
| Type | Windshield Decal |
| Width | 3" |
| Height (cm) | 1.02 |
|---|---|
| Length (cm) | 8.13 |
| Width (cm) | 8.13 |
| HS Code | 3919905060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)