-
Select Country
- Source Now
Get it by Monday, Mar 2
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | 90 Degrees Drop Elbow |
|---|---|
| Application | Non-Potable Water |
| Body Material | CPVC |
| Color | Tan |
| Connection Type | CTS Hub |
| Fitting Material | CPVC |
| Fitting Side A Connection Type | CTS Socket Hub |
| Fitting Side A Copper Tube Size | 1/2" |
| Fitting Side B Connection Type | CTS Socket Hub |
|---|---|
| Max. Pressure | 400 psi |
| Max. Temp. | 180°F |
| Overall Length | 2 5/32" |
| Pipe Size | 1/2" |
| Schedule | SDR 11 |
| Specific Fitting Shape | 90° Drop Ear Elbow |
| Standards | Astm D2846, Nsf 14, Nsf 61 |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 4.83 |
| Width (cm) | 5.08 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)