-
Select Country
- Source Now
Get it by Monday, Mar 2
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Drop Ear Elbow |
|---|---|
| Application | Non-Potable Water |
| Basic Fitting Shape | Elbow |
| Color | Tan |
| Connection Type | FNPT x CTS Hub |
| For Pipe Schedule | Schedule SDR 11 |
| Low Lead Certified Standards | NSF 14/61 |
| Max. Pressure | 400 psi |
| Max. Temp. | 180°F |
| Maximum Operating Pressure | 100 psi |
| Metal Side Gender | Female |
| Metal Side Material | Stainless Steel |
| Metal Side Nominal Pipe Size | 1/2" |
|---|---|
| Metal Side Type | NPT |
| Non-threaded Insert Material | CPVC |
| Pipe Size | 1/2" |
| Plastic Side Gender | Female |
| Plastic Side Nominal Pipe Size | 1/2" |
| Plastic Side Type | Socket |
| Schedule | 40 |
| Specific Fitting Shape | 90° Drop Ear Transition Elbow |
| Standards | Astm D2846, Nsf 14, Nsf 61 |
| Temp. Range | 40°F to 180°F |
| Threaded Insert Material | Stainless Steel |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 5.84 |
| HS Code | 7307225000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1035 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)